NORGREN

NORGREN filter F72G-2GD-ST3 G1/4-auto drain-40µm

  • ERIKS:11611989
Image 1
▪ Excelon design allows in-line installation or modular installation with other Excelon products
▪ Quick release bayonet bowl
Save to list

€197.21/ pieceexcl. VAT

€238.62incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excelon
Type
F72G
Port thread type
Parallel (G)
Port Size
1/4 in
Filtration level
40 µm