

€666.67/ pieceexcl. VAT
€806.67incl. VAT
Estimated delivery date - 19/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | F68G |
Housing material | Aluminium |
Filtration level | 5 µm |
Drain type | Automatic |
Operation temperature | from -20 to 80 °C |
Max. operating pressure | 17 bar |
Container material | Aluminium |
Material seal | Nitrile rubber |
Filter element material | Sintered plastic |