

€398.01/ pieceexcl. VAT
€481.59incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Olympian Plus |
Type | F68G |
Housing material | Aluminium |
Port thread type | Parallel (G) |
Port Size | 1.1/2 in |
Filtration level | 40 µm |
Drain type | Manual |
Operation temperature | from -20 to 80 °C |
Max. operating pressure | 17 bar |
Container material | Aluminium |
Material seal | Nitrile rubber |
Filter element material | Sintered plastic |