

€1,418.70/ pieceexcl. VAT
€1,716.63incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Excelon |
Type | F18 |
Housing material | Aluminium |
Port thread type | Parallel (G) |
Port Size | 2 in |
Filtration level | 40 µm |
Drain type | Automatic |
Operation temperature | from -20 to 80 °C |
Max. operating pressure | 17 bar |
With reservoir | Yes |
Container material | Aluminium |
Material seal | Neoprene |
Filter element material | Sinterbronze |