NORGREN

NORGREN filter F07-100-M1TG G1/8-man drain-5µm

  • ERIKS:11580915
Image 1
▪ Direct ported filters with high water removal efficiency
▪ Automatic drains supplied as standard
▪ High flow miniature unit
▪ Transparent bowl for 360° visibility
Save to list

€49.73/ pieceexcl. VAT

€60.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Excelon
Type
F07
Housing material
Zinc
Port thread type
Parallel (G)
Port Size
1/8 in
Filtration level
5 µm
Drain type
Manual
Operation temperature
from -34 to 50 °C
Max. operating pressure
10 bar
With reservoir
Yes
Container material
Polycarbonate
Material seal
Neoprene
Filter element material
Sintered polypropylene