

€121.44/ pieceexcl. VAT
€146.94incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/50100 |
Function | Single acting |
Cushioning | Without |
Bore diameter | 8 mm |
Stroke length | 4 mm |
Port Size | M 5 mm |
Thread form piston-rod | Female fix thread |
Barrel material | Anodised aluminium |
Material piston rod | Stainless steel |
Fluid | Compressed air |
Operating temperature | from -10 to 70 °C |
Operating pressure | from 2 to 10 bar |
Variant | Standard |