NORGREN

NORGREN Equal cross connector Ø6mm 240900600

  • ERIKS:11582560
Image 1
Cross Conn
Save to list

€14.20/ pieceexcl. VAT

€17.18incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
24
Material
Brass, Nickel-plated
Shape
X-shape
Connection 1
6x4mm
Wrench width
8 mm
Operating temperature
from -18 to 70 °C
Operating pressure
from -0.9 to 10 bar