

€6.18/ pieceexcl. VAT
€7.48incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 24 |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Connection 1 | 8x6mm |
Connection 2 | 1/8" BSPT(R) |
Wrench width | 9 mm |
Operating temperature | from -18 to 70 °C |
Operating pressure | from -0.9 to 10 bar |