

€7.60/ pieceexcl. VAT
€9.20incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Connection 1 | 4 mm |
Wrench width | 10 mm |
Wrench width 2 | 8 mm |