

€44.49/ pieceexcl. VAT
€53.83incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Connection 1 | 22 mm |
Wrench width | 36 mm |
Wrench width 2 | 27 mm |