

€27.62/ pieceexcl. VAT
€33.42incl. VAT
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 16 |
Material | Brass, Nickel-plated |
Shape | Banjo |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/2 |
Ambient temperature | from -18 to 70 °C |
Operating pressure | from -0.9 to 18 bar |