

€59.39/ pieceexcl. VAT
€71.86incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 43 |
Material | Brass, Nickel-plated |
Shape | Banjo |
Connection 1 | 14 mm |
Connection 2 | 1/4" BSPP(G) |
Sealing | Sealing ring |
Wrench width | 24 mm |
Wrench width 2 | 17 mm |