
€745.00/ pieceexcl. VAT
€901.45incl. VAT
Estimated delivery date - 19/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | VSM/55600 |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 25 mm |
Stroke length | 125 mm |
Port Size | G1/8 in |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 22x1.5 |
Barrel material | Stainless steel |
Material piston rod | Stainless steel |
End caps material | Anodised aluminium |
Operating temperature | from 2 to 80 °C |
Operating pressure | from 1 to 10 bar |
Variant | Non-rotating piston rod |