

€1,147.55/ pieceexcl. VAT
€1,388.54incl. VAT
Estimated delivery date - 02/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | SM/900 |
Function | Double acting |
Cushioning | Adjustable |
Magnetic | No |
Bore diameter | 2 in |
Stroke length | 100 mm |
Port Size | G1/4 in |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 16x2 |
Barrel material | Anodised aluminium |
Material piston rod | Stainless steel |
End caps material | Aluminium die-cast |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 1 to 10 bar |
Variant | Standard |