

€65.16/ pieceexcl. VAT
€78.84incl. VAT
Estimated delivery date - 25/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | RT/57200/MF |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 8 mm |
Stroke length | 25 mm |
Port Size | M 3 mm |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 3 |
Barrel material | Stainless steel |
Material piston rod | Stainless steel |
Seal material | NBR |
End caps material | Aluminium |
Fluid | Compressed air |
Operating temperature | from -10 to 80 °C |
Operating pressure | from 1 to 10 bar |
Variant | Side port, flat end |
Sealing | Low friction |