

€203.70/ pieceexcl. VAT
€246.48incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | RA/192000/M |
Function | Double acting |
ISO standard | ISO 21287 |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 25 mm |
Stroke length | 50 mm |
Port Size | M 5 mm |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 8x1.25 |
Barrel material | Anodised aluminium |
Material piston rod | Stainless steel |
Piston rod seal material | PUR (Polyurethane) |
Seal material | NBR |
End caps material | Aluminium die-cast |
Fluid | Compressed air |
Operating temperature | from -5 to 80 °C |
Operating pressure | from 1 to 10 bar |
Variant | Guided piston rod |