

€1,160.50/ pieceexcl. VAT
€1,404.21incl. VAT
Estimated delivery date - 02/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | RM/900 |
Function | Double acting |
Cushioning | Adjustable |
Magnetic | No |
Bore diameter | 3 in |
Stroke length | 200 mm |
Port Size | G3/8 in |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 22x2.5 |
Barrel material | Anodised aluminium |
Material piston rod | Stainless steel |
Seal material | NBR |
End caps material | Aluminium |
Fluid | Compressed air |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 2 to 10 bar |
Variant | Standard |