

€51.89/ pieceexcl. VAT
€62.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | RM/92000/M |
Function | Double acting |
Cushioning | Without |
Magnetic | Yes |
Bore diameter | 12 mm |
Stroke length | 25 mm |
Port Size | M 5 mm |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 3 |
Barrel material | Anodised aluminium |
Material piston rod | Stainless steel |
End caps material | Anodised aluminium |
Fluid | Compressed air |
Operating temperature | from -5 to 80 °C |
Operating pressure | from 1 to 10 bar |
Variant | Standard |
Sealing | Low friction |