

€200.56/ pieceexcl. VAT
€242.68incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | RM/192000/M |
Function | Double acting |
ISO standard | VDMA 24562 |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 32 mm |
Stroke length | 30 mm |
Port Size | G1/8 in |
Thread form piston-rod | Male thread |
Barrel material | Anodised aluminium |
Material piston rod | Stainless steel |
Piston rod seal material | PUR (Polyurethane) |
Seal material | NBR |
End caps material | Anodised aluminium |
Operating temperature | from -10 to 80 °C |
Operating pressure | from 1 to 10 bar |