
€433.51/ pieceexcl. VAT
€524.55incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/6000 |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 20 mm |
Stroke length | 12 mm |
Port Size | G1/8 in |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 8 |
Barrel material | Aluminium |
Material piston rod | Stainless steel |
Seal material | NBR |
End caps material | Aluminium die-cast |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 2 to 10 bar |