

€275.32/ pieceexcl. VAT
€333.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/6000 |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Bore diameter | 10 mm |
Stroke length | 15 mm |
Port Size | M 5 mm |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 4 |
Barrel material | Aluminium |
Material piston rod | Stainless steel |
Seal material | NBR |
End caps material | PA, glass filled |
Fluid | Compressed air |
Operating temperature | from -20 to 60 °C |
Operating pressure | from 2 to 10 bar |
Variant | Standard |