NORGREN

NORGREN draaimodule M/60288/180

  • ERIKS:11576913
Image 1
Rotary Actuator
Save to list

€3,791.24/ pieceexcl. VAT

€4,587.40incl. VAT

Estimated delivery date - 20/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/60285
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Stroke length
180 mm
Port Size
G1/2 in
Barrel material
Cast aluminium
Seal material
NBR
Fluid
Compressed air
Operating temperature
from -5 to 60 °C
Operating pressure
from 2 to 10 bar
Variant
Single vane