

€992.49/ pieceexcl. VAT
€1,200.91incl. VAT
Estimated delivery date - 03/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/60285 |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | No |
Stroke length | 270 mm |
Port Size | G1/8 in |
Barrel material | Cast aluminium |
Seal material | NBR |
Fluid | Compressed air |
Operating temperature | from -5 to 60 °C |
Operating pressure | from 2 to 10 bar |
Variant | Single vane |