NORGREN

NORGREN draaimodule M/60284/90

  • ERIKS:11576905
Image 1
Rotary Actuator
Save to list

€876.57/ pieceexcl. VAT

€1,060.65incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/60280
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Stroke length
90 mm
Port Size
G1/8 in
Barrel material
Cast aluminium
Seal material
NBR
Fluid
Compressed air
Operating temperature
from 5 to 60 °C
Operating pressure
from 2 to 10 bar
Variant
Single vane