

€693.93/ pieceexcl. VAT
€839.66incl. VAT
Estimated delivery date - 20/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 04016 |
Port thread type | BSPT (R) |
Port Size | 1/4 in |
Operating pressure | from 0 to 7 bar |
Material seal | FPM (FKM) |
Material housing | Brass |
Temperature range | from -10 to 70 °C |