

€1,233.15/ pieceexcl. VAT
€1,492.11incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/60210/M |
Function | Double acting |
Bore diameter | 16 mm |
Port Size | M 5 mm |
Barrel material | Aluminium alloy |
End caps material | Aluminium alloy |
Operating temperature | from 5 to 60 °C |
Operating pressure | from 1 to 7 bar |