

€2,022.16/ pieceexcl. VAT
€2,446.81incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | M/162000/ME |
Function | Double acting |
ISO standard | ISO 15552 |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 63 mm |
Stroke length | 180 mm |
Port Size | G3/8 in |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 8 |
Barrel material | Anodised aluminium |
End caps material | Aluminium die-cast |
Operating temperature | from -5 to 80 °C |
Operating pressure | from 1 to 10 bar |