NORGREN

NORGREN draaicilinder M/162050/MI/180

  • ERIKS:11576822
Image 1
▪ Switches can be mounted flush with the profile
Save to list

€1,483.62/ pieceexcl. VAT

€1,795.18incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/162000/MI
Function
Double acting
ISO standard
ISO 15552
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
50 mm
Stroke length
180 mm
Port Size
G1/4 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 6
Barrel material
Anodised aluminium
End caps material
Aluminium die-cast
Fluid
Compressed air
Operating temperature
from -5 to 80 °C
Operating pressure
from 1.5 to 10 bar