NORGREN

NORGREN draaicilinder M/162032/MI/90

  • ERIKS:11576797
Image 1
Norgren Re Richard Hunter
Save to list

€1,098.54/ pieceexcl. VAT

€1,329.23incl. VAT

Estimated delivery date - 20/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/162000/MI
Function
Double acting
ISO standard
ISO 15552
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
32 mm
Stroke length
90 mm
Port Size
G1/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 5
Barrel material
Anodised aluminium
End caps material
Aluminium die-cast
Fluid
Compressed air
Operating temperature
from -5 to 80 °C
Operating pressure
from 1.5 to 10 bar