NORGREN

NORGREN da-slide unit M/60132/M/125

  • ERIKS:11580233
Image 1
Slide Unit,Double Acting,32Mm Bore,125Mm Stroke
Save to list

€1,910.34/ pieceexcl. VAT

€2,311.51incl. VAT

Estimated delivery date - 11/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/60100/M
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
32 mm
Stroke length
125 mm
Port Size
G1/8 in
Housing material
Aluminium Alloy, anodised
Material piston rod
Steel hard chrome-plated
Seal material
NBR
Material cover
Aluminium Alloy, anodised
Fluid
Compressed filtered air with or without lubrication
Operating temperature
from 0 to 80 °C
Operating pressure
from 1 to 8 bar