
€819.87/ pieceexcl. VAT
€992.04incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | KM/55001/M |
Function | Double acting |
ISO standard | ISO 6431 |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 32 mm |
Stroke length | 80 mm |
Port Size | G1/8 in |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 10x1.25 |
Barrel material | Stainless steel |
Material piston rod | Stainless steel |
End caps material | Stainless steel |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 1 to 10 bar |
Variant | Standard |