

€186.58/ pieceexcl. VAT
€225.76incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | RA/192000/M |
Function | Double acting |
ISO standard | ISO 21287 |
Cushioning | Mechanical |
Stroke length | 130 mm |
Barrel material | Anodised aluminium |
Material piston rod | Stainless steel |
Seal material | NBR |
End caps material | Aluminium die-cast |
Fluid | Compressed air |