

€15,520.13/ pieceexcl. VAT
€18,779.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Martonair |
Type | M/3000 |
Function | Double acting |
Bore diameter | 6 in |
Port Size | G1/2 in |
Barrel material | Steel |
Material piston rod | Hardened steel |
End caps material | Steel |
Fluid | Compressed air |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 2.7 to 10 bar |
Variant | Standard |