NORGREN

NORGREN Cross connector Ø8mm 430900800

  • ERIKS:11582978
Image 1
8Mm Four Way Conn
Save to list

€25.56/ pieceexcl. VAT

€30.93incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
43
Material
Brass, Nickel-plated
Shape
X-shape
Connection 1
8 mm