NORGREN

NORGREN Cross connector Ø12mm 430901200

  • ERIKS:11582980
Image 1
12Mm Four Way Conn
Save to list

€41.54/ pieceexcl. VAT

€50.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
43
Material
Brass, Nickel-plated
Shape
X-shape
Connection 1
12 mm