NORGREN

NORGREN Cross connector Ø10mm 430901000

  • ERIKS:11582979
Image 1
1Mm Four Way Conn
Save to list

€32.65/ pieceexcl. VAT

€39.51incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
43
Material
Brass, Nickel-plated
Shape
X-shape
Connection 1
10 mm