NORGREN

NORGREN Conical sleeve brass Ø4mm 430030400

  • ERIKS:11581752
Image 1
▪ Rugged and durable
▪ Ideal for most industrial applications
▪ Wide range of types and sizes
▪ Thread sizes from 1/8" to 1" BSP
▪ Supplied assembled with tubing sleeves, nuts and appropriate seals
Save to list

€0.55/ pieceexcl. VAT

€0.67incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
43
Material
Brass
Shape
Straight
Connection 1
4 mm