

€923.23/ pieceexcl. VAT
€1,117.11incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Lintra |
Type | M/146000 |
Function | Double acting |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 32 mm |
Stroke length | 1.35 mm |
Port Size | G1/4 in |
Barrel material | Anodised aluminium |
Piston rod seal material | PUR (Polyurethane) |
Seal material | NBR |
End caps material | Aluminium die-cast |
Operating temperature | from -30 to 80 °C |
Operating pressure | from 1 to 8 bar |
Variant | Standard |