
€3,212.70/ pieceexcl. VAT
€3,887.37incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Lintra |
Type | A44000 |
Function | Double acting |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 40 mm |
Stroke length | 580 mm |
Barrel material | Anodised aluminium |
Operating temperature | from -30 to 80 °C |
Operating pressure | from 1 to 8 bar |