NORGREN

NORGREN Bellow suction cup silicone Ø80mm M/58410/02

  • ERIKS:11587103
Image 1
Vacuum Cup Assembly
Save to list

€144.71/ pieceexcl. VAT

€175.10incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/58400
Material
VMQ
Diameter
80 mm
Suction cup shape
Bellows
Connection
G1/8
Operating temperature
from -30 to 200 °C
Spare parts & accessories
Product Image

NORGREN Level compensator G1/8 M/58008

  • Eriks:11584290
  • Manufacturer:M/58008

€115.26/ pieceexcl. VAT

€139.46incl. VAT

Estimated delivery date - 16/11/2026
Product Image

NORGREN Flexible connector G1/8 M/58001

  • Eriks:11581762
  • Manufacturer:M/58001

€130.14/ pieceexcl. VAT

€157.47incl. VAT

Estimated delivery date - 20/11/2026