NORGREN

NORGREN Bellow suction cup silicone Ø15mm M/58404/02

  • ERIKS:11587093
Image 1
Vacuum Cup Assembly
Save to list

€28.60/ pieceexcl. VAT

€34.61incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/58400
Material
VMQ
Diameter
15 mm
Suction cup shape
Bellows
Connection
M 5
Operating temperature
from -30 to 200 °C
Spare parts & accessories
Product Image

NORGREN Level compensator M5 M/58007

  • Eriks:11584289
  • Manufacturer:M/58007

€93.05/ pieceexcl. VAT

€112.59incl. VAT

Estimated delivery date - 24/11/2026