NORGREN

NORGREN Bellow suction cup silicone Ø150mm M/58412/02

  • ERIKS:11587107
Image 1
Vacuum Cup Assembly
Save to list

€528.59/ pieceexcl. VAT

€639.59incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/58400
Material
VMQ
Diameter
150 mm
Suction cup shape
Bellows
Connection
G1/2
Operating temperature
from -30 to 200 °C
Spare parts & accessories
Product Image

NORGREN Level compensator G1/2 M/58009

  • Eriks:11584291
  • Manufacturer:M/58009

€199.15/ pieceexcl. VAT

€240.97incl. VAT

Estimated delivery date - 20/11/2026
Product Image

NORGREN Flexible connector G1/2 M/58002

  • Eriks:11581763
  • Manufacturer:M/58002

€218.91/ pieceexcl. VAT

€264.88incl. VAT

Estimated delivery date - 20/11/2026