NORGREN

NORGREN basisplaat+ventielen DM/49/MDZ83J/T2 NC-2xG1/8-24VDC

  • ERIKS:11575621
Image 1
3/2 Nc Sol Valve 2 Station
Save to list

€354.56/ pieceexcl. VAT

€429.02incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/49
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 0 to 10 bar
Operation
Electrical
Function
3/2 Normally closed
Operating voltage
24 VDC
Electrical connection
22mm Industrial standard
Protection class
IP65
Operating temperature
from -20 to 50 °C
Fluid
Compressed air