NORGREN

NORGREN basisplaat+ventielen DM/49/MAZ13J/T6 NC-6xG1/8-24VDC

  • ERIKS:11575614
Image 1
3/2 Nc Sol Valve 6 Station
Save to list

€996.15/ pieceexcl. VAT

€1,205.34incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/49
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 0 to 10 bar
Operation
Electrical
Function
3/2 Normally closed
Operating voltage
24 VDC
Electrical connection
22mm Industrial standard
Protection class
IP65
Operating temperature
from -20 to 50 °C
Fluid
Compressed air