NORGREN

NORGREN basisplaat V70526-BAE G1/4 ISO valve

  • ERIKS:11585708
Image 1
Modular Sub Base G1/4
Save to list

€54.83/ pieceexcl. VAT

€66.34incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
V44/V45
Standard
ISO 15407-1;VDMA 24 563
Material
Aluminium die-cast
Port thread type
BSPP (G)
Port thread size
1/4 in
Operating temperature
from -15 to 50 °C