

€131.09/ pieceexcl. VAT
€158.62incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | V44/V45 |
Standard | ISO 15407-1;VDMA 24 563 |
Material | Aluminium die-cast |
Port thread type | BSPP (G) |
Port thread size | 1/8 in |
Operating temperature | from -15 to 50 °C |