NORGREN

NORGREN basisplaat M/P35598/8 G1/8

  • ERIKS:11575695
Image 1
Save to list

€294.55/ pieceexcl. VAT

€356.41incl. VAT

Estimated delivery date - 29/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/P35598
Number of positions
8
Material
Aluminium
Port thread type
BSPP (G)
Port thread size
1/8 in