NORGREN

NORGREN basisplaat M/P35598/3 G1/8

  • ERIKS:11575690
Image 1
Sub-Base
Save to list

€107.11/ pieceexcl. VAT

€129.60incl. VAT

Estimated delivery date - 18/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/P35598
Number of positions
3
Material
Aluminium
Port thread type
BSPP (G)
Port thread size
1/8 in