NORGREN

NORGREN basisplaat M/P35598/10 G1/8

  • ERIKS:11575686
Image 1
Save to list

€375.88/ pieceexcl. VAT

€454.81incl. VAT

Estimated delivery date - 29/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/P35598
Number of positions
10
Material
Aluminium
Port thread type
BSPP (G)
Port thread size
1/8 in