NORGREN

NORGREN basisplaat M/P35598/1 G1/8

  • ERIKS:11575685
Image 1
Sub-Base
Save to list

€56.28/ pieceexcl. VAT

€68.10incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
M/P35598
Number of positions
1
Material
Aluminium
Port thread type
BSPP (G)
Port thread size
1/8 in